Motion
T401300
Keyless Bushings - 300 mm ID, 1.5940 in LTB
MI ITEM #03553627
MFR #T401300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 300 mm ID, 1.5940 in LTB
MI ITEM #03553627
MFR #T401300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T401300 B400-300 X 375 LOCKING ASSY

Specifications

  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    214617 N-m
  • Maximum Transmitted Thrust
    1430784 N
  • Screw Size
    M18 x 60
  • Hub Contact Pressure
    169
  • Manufacturer Product Page
  • Installation Torque
    397 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T401300
  • UPC_NO
    662345059442
  • Bore Diameter
    300 mm
  • Bolt Size
    M18 x 60

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text