Motion
T402304
Keyless Bushings - 3.2500 in ID, 4.9210 in OD, 1.5940 in LTB
MI ITEM #03553628
MFR #T402304
List Price$266.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 3.2500 in ID, 4.9210 in OD, 1.5940 in LTB
MI ITEM #03553628
MFR #T402304

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$266.69/each for your price

Overview

Mfr description
T402304 B400 3-1/4" KEYLESS LOCKING

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    5857 ft lb
  • Maximum Transmitted Thrust
    43250 lbs
  • Number Of Locking Screws
    16
  • Screw Size
    M10 x 25
  • Hub Contact Pressure
    24672 psi
  • Overall Length
    38 mm
  • Manufacturer Product Page
  • Installation Torque
    51 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T402304
  • Weight
    3.300 lbs
  • UPC_NO
    662345059640
  • Bore Diameter
    3.2500 in
  • Bore Size
    3.2500 in
  • Bolt Size
    M10 x 25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text