Motion
T401340
Keyless Bushings - 340 mm ID, 1.5940 in LTB
MI ITEM #03553630
MFR #T401340
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 340 mm ID, 1.5940 in LTB
MI ITEM #03553630
MFR #T401340

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T401340 B400-340 X 425 LOCKING ASSY

Specifications

  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    313810 N-m
  • Maximum Transmitted Thrust
    1845919 N
  • Screw Size
    M20 x 70
  • Hub Contact Pressure
    160
  • Manufacturer Product Page
  • Installation Torque
    569 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T401340
  • UPC_NO
    662345059466
  • Bore Diameter
    340 mm
  • Bolt Size
    M20 x 70

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text