Motion
48978
Keyless Bushings - B400 Series, 3.8750 in ID, 5.7090 in OD, 1.5940 in LTB
Mi Item #03553632
MFR #48978
Price$317.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 3.8750 in ID, 5.7090 in OD, 1.5940 in LTB
Mi Item #03553632
MFR #48978

Mfr description
T402314 B400 3-7/8" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$317.50/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M12 x 30
  • Bore Diameter
    3.8750 in
  • Bore Size
    3.8750 in
  • Hub Contact Pressure
    26204 psi
  • Length Through Bore  
    1.5940 in
  • Maximum Transmitted Thrust
    57726 lbs
  • Outside Diameter  
    5.7090 in
  • Overall Length
    1.7720 in
  • Screw Size
    M12 x 30
  • Weight
    4.800 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    91 ft lb
  • Manufacturer Catalog Number
    T402314
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    9320 ft lb
  • Number Of Locking Screws
    14
  • Series
    B400
  • Transmissible Axial Force
    57726 lbs
  • UPC_NO
    662345059657
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)