Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 400 mm ID, 1.5940 in LTB
MI ITEM #03553633
MFR #T401400

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
T401400 B400-400 X 495 LOCKING ASSY

Specifications

  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    456041 N-m
  • Maximum Transmitted Thrust
    2280208 N
  • Screw Size
    M22 x 80
  • Hub Contact Pressure
    145
  • Manufacturer Product Page
  • Installation Torque
    766 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T401400
  • UPC_NO
    662345059497
  • Bore Diameter
    400 mm
  • Bolt Size
    M22 x 80

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text