Motion
T402403
Straight Locking Assembly - B400 Series, 6.102 in ID, 6.1020 in OD
MI ITEM #03553634
MFR #T402403
List Price$595.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Locking Assembly - B400 Series, 6.102 in ID, 6.1020 in OD
MI ITEM #03553634
MFR #T402403

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$595.73/each for your price

Overview

Mfr description
T402403 B400 4-3/16" KEYLESS LOCKING

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Transmissible Axial Force
    57726 lbs
  • Maximum Transmitted Torque
    10072 ft-lbs
  • Maximum Transmitted Thrust
    57726 lb
  • Number Of Locking Screws
    14
  • Screw Size
    M12 x 30
  • Hub Contact Pressure
    24513 psi
  • Overall Length
    1.0240 in
  • Series
    B400
  • Installation Torque
    91 lb-ft
  • Weight
    6 lbs
  • Bore Diameter
    6.102 in
  • Torque Rating (in-lb)
    10072 lb·ft
  • Product Types
    Straight Locking Assemblies (Internal)
  • Bolt Size
    M12 x 30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text