Motion
47269
Keyless Bushings - B400 Series, 5.4375 in ID, 7.4800 in OD, 1.4960 in LTB
Mi Item #03553635
MFR #47269
Price$603.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 5.4375 in ID, 7.4800 in OD, 1.4960 in LTB
Mi Item #03553635
MFR #47269

Mfr description
B402507 B400 5-7/16" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$603.24/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M12 x 35
  • Bore Diameter
    5.4375 in
  • Bore Size
    5.4375 in
  • Hub Contact Pressure
    24031 psi
  • Length Through Bore  
    1.4960 in
  • Maximum Transmitted Thrust
    90712 lbs
  • Outside Diameter  
    7.4800 in
  • Overall Length
    1.9690 in
  • Screw Size
    M12 x 35
  • Weight
    9.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    91 ft lb
  • Manufacturer Catalog Number
    B402507
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    20552 ft lb
  • Number Of Locking Screws
    22
  • Series
    B400
  • Transmissible Axial Force
    90712 lbs
  • UPC_NO
    662345044004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)