Motion
T402715
Straight Locking Assembly - B400 Series, 10.504 in ID, 10.5040 in OD
MI ITEM #03553637
MFR #T402715
List Price$1,844.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Locking Assembly - B400 Series, 10.504 in ID, 10.5040 in OD
MI ITEM #03553637
MFR #T402715

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,844.33/each for your price

Overview

Mfr description
T402715 B400 7-15/16" KEYLESS LOCKING

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Transmissible Axial Force
    161481 lbf
  • Number Of Locking Screws
    30
  • Screw Size
    M14 x 45
  • Hub Contact Pressure
    22517 psi
  • Overall Length
    2.5980 in
  • Series
    B400
  • Installation Torque
    138 lb-ft
  • Weight
    18.8 lbs
  • Bore Diameter
    10.504 in
  • Torque Rating (in-lb)
    53407 lb·ft
  • Product Types
    Straight Locking Assemblies (Internal)
  • Bolt Size
    M14 x 45

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text