Motion
49191
Flanged Locking Assembly - B800 Series, 0.71 in ID, 140 mm OD
Mi Item #03553649
MFR #49191
Price$1,748.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Locking Assembly - B800 Series, 0.71 in ID, 140 mm OD
Mi Item #03553649
MFR #49191

Mfr description
T8110 B800 110MM X 140MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,748.04/each

Specifications

Dimensions

  • Bolt Size
    M12 x 30
  • Bore Diameter
    0.71 in
  • Hub Contact Pressure
    80 N/mm²
  • Outside Diameter  
    140 mm
  • Overall Length
    107 mm
  • Screw Size
    M12 x 30
  • Thickness
    4.21 in
  • Weight
    15 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    142 N-m
  • Maximum Transmitted Torque
    16336 N-m
  • Number Of Locking Screws
    12
  • Product Types
    Flanged Locking Assemblies (Internal)
  • Series
    B800
  • Transmissible Axial Force
    66773.6 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)