Motion
49200
Keyless Bushings - B800 Series, 1.6875 in ID, 2.3230 in OD, 2.7560 in LTB
Mi Item #03553650
MFR #49200
Price$394.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 1.6875 in ID, 2.3230 in OD, 2.7560 in LTB
Mi Item #03553650
MFR #49200

Mfr description
T82111 B800 1-11/16" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$394.20/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M8 x 22
  • Bore Diameter
    1.6875 in
  • Bore Size
    1.6875 in
  • Hub Contact Pressure
    11856 psi
  • Length Through Bore  
    2.7560 in
  • Maximum Transmitted Thrust
    18393 lbs
  • Outside Diameter  
    2.3230 in
  • Overall Length
    70 mm
  • Screw Size
    M8 x 22
  • Weight
    2.700 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    30 ft lb
  • Manufacturer Catalog Number
    T82111
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    1293 ft lb
  • Number Of Locking Screws
    8
  • Series
    B800
  • Transmissible Axial Force
    18393 lbf
  • UPC_NO
    662345061780
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)