Motion
49171
Flanged Locking Assembly - B800 Series, 11 mm ID, 18 mm OD
MI ITEM #03553651
MFR #49171
Price$189.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Locking Assembly - B800 Series, 11 mm ID, 18 mm OD
MI ITEM #03553651
MFR #49171

Mfr description
T8011 B800 11MM X 18MM KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.08/each

Specifications

Dimensions

  • Bolt Size
    M4 x 10
  • Bore Diameter
    11 mm
  • Hub Contact Pressure
    102 N/mm²
  • Outside Diameter  
    18 mm
  • Overall Length
    28 mm
  • Screw Size
    M4 x 10
  • Thickness
    1.1 in
  • Weight
    0.5 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    5 N-m
  • Maximum Transmitted Torque
    53 N-m
  • Number Of Locking Screws
    4
  • Product Types
    Flanged Locking Assemblies (Internal)
  • Series
    B800
  • Transmissible Axial Force
    2183.57 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)