Motion
T8120
Keyless Bushings - B800 Series, 120 mm ID, 155 mm OD, 128 mm LTB
MI ITEM #03553652
MFR #T8120
List Price$2,001.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 120 mm ID, 155 mm OD, 128 mm LTB
MI ITEM #03553652
MFR #T8120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,001.92/each for your price

Overview

Mfr description
T8120 B800 120MM X 155MM KEYLESS

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    89031.5 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    23762 Nm
  • Maximum Transmitted Thrust
    396032 N
  • Number Of Locking Screws
    16
  • Screw Size
    M12 x 30
  • Hub Contact Pressure
    10877.83 psi
  • Overall Length
    128 mm
  • Series
    B800
  • Manufacturer Product Page
  • Installation Torque
    142 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T8120
  • Weight
    21.000 lbs
  • UPC_NO
    662345061704
  • Bore Diameter
    120 mm
  • Bolt Size
    M12 x 30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text