Motion
47378
Keyless Bushings - B800 Series, 3.9375 in ID, 4.9210 in OD, 4.2130 in LTB
Mi Item #03553655
MFR #47378
Price$1,585.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 3.9375 in ID, 4.9210 in OD, 4.2130 in LTB
Mi Item #03553655
MFR #47378

Mfr description
B802315 B800 3-15/16" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,585.72/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M12 x 30
  • Bore Diameter
    3.9375 in
  • Bore Size
    3.9375 in
  • Hub Contact Pressure
    13092 psi
  • Length Through Bore  
    4.2130 in
  • Maximum Transmitted Thrust
    66940 lbs
  • Outside Diameter  
    4.9210 in
  • Overall Length
    4.2130 in
  • Screw Size
    M12x30
  • Weight
    12.000 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    105 ft lb
  • Manufacturer Catalog Number
    B802315
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    10982 ft lb
  • Number Of Locking Screws
    12
  • Series
    B800
  • Transmissible Axial Force
    66940 lbf
  • UPC_NO
    662345063654
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)