Motion
49219
Flanged Locking Assembly - B800 Series, 4.724 in ID, 5.8660 in OD
Mi Item #03553656
MFR #49219
Price$1,034.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Locking Assembly - B800 Series, 4.724 in ID, 5.8660 in OD
Mi Item #03553656
MFR #49219

Mfr description
T82312 B800 3-3/4" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,034.49/each

Specifications

Dimensions

  • Bolt Size
    M10 x 25
  • Bore Diameter
    4.724 in
  • Hub Contact Pressure
    11454 psi
  • Maximum Transmitted Thrust
    52204 lb
  • Outside Diameter  
    5.8660 in
  • Screw Size
    M10 x 25
  • Weight
    9.7 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    60 lb-ft
  • Maximum Transmitted Torque
    8157 ft-lbs
  • Number Of Locking Screws
    14
  • Product Types
    Flanged Locking Assemblies (Internal)
  • Series
    B800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)