Motion
T82310
Keyless Bushings - B800 Series, 3.6250 in ID, 4.4090 in OD, 3.7800 in LTB
MI ITEM #03553657
MFR #T82310
List Price$1,302.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 3.6250 in ID, 4.4090 in OD, 3.7800 in LTB
MI ITEM #03553657
MFR #T82310

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,302.29/each for your price

Overview

Mfr description
T82310 B800 3-5/8" KEYLESS LOCKING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    44746 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    6758 ft lb
  • Maximum Transmitted Thrust
    44746 lbs
  • Number Of Locking Screws
    12
  • Screw Size
    M10 x 25
  • Hub Contact Pressure
    10519 psi
  • Overall Length
    96 mm
  • Series
    B800
  • Manufacturer Product Page
  • Installation Torque
    60 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T82310
  • Weight
    9.000 lbs
  • UPC_NO
    662345061964
  • Bore Diameter
    3.6250 in
  • Bore Size
    3.6250 in
  • Bolt Size
    M10 x 25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text