Motion
B802400
Keyless Bushings - B800 Series, 4.0000 in ID, 4.9210 in OD, 4.2130 in LTB
MI ITEM #03553659
MFR #B802400
List Price$1,555.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 4.0000 in ID, 4.9210 in OD, 4.2130 in LTB
MI ITEM #03553659
MFR #B802400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,555.12/each for your price

Overview

Mfr description
B802400 B800 4" KEYLESS LOCKING ASSEMBLY

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    11157 ft lb
  • Maximum Transmitted Thrust
    66940 lbs
  • Number Of Locking Screws
    12
  • Screw Size
    M12x30
  • Hub Contact Pressure
    13092 psi
  • Overall Length
    4.2130 in
  • Series
    B800
  • Manufacturer Product Page
  • Installation Torque
    105 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    B802400
  • Weight
    12.000 lbs
  • UPC_NO
    662345044929
  • Bore Diameter
    4.0000 in
  • Bore Size
    4.0000 in
  • Bolt Size
    M12 x 30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text