Motion
T82404
Keyless Bushings - 4.2500 in ID, 4.2130 in LTB
Mi Item #03553661
MFR #T82404
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 4.2500 in ID, 4.2130 in LTB
Mi Item #03553661
MFR #T82404

Mfr description
T82404 B800IN X 4-1/4" LOCKING ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M12 x 30
  • Bore Diameter
    4.2500 in
  • Bore Size
    4.2500 in
  • Hub Contact Pressure
    11690
  • Length Through Bore  
    4.2130 in
  • Maximum Transmitted Thrust
    66940 lbs
  • Outside Diameter  
    5.5120 in
  • Screw Size
    M12 x 30
  • Weight
    15.000 lbs

Details

  • Installation Torque
    105 ft-lb
  • Manufacturer Catalog Number
    T82404
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    11854 ft-lbs
  • UPC_NO
    662345061995
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)