Motion
55303
Flanged Locking Assembly - 0.591 in ID, 1.0630 in OD
MI ITEM #03553666
MFR #55303
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Locking Assembly - 0.591 in ID, 1.0630 in OD
MI ITEM #03553666
MFR #55303

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    M4 x 10
  • Bore Diameter
    0.591 in
  • Hub Contact Pressure
    14947 psi
  • Outside Diameter  
    1.0630 in
  • Screw Size
    M4 x 10
  • Weight
    0.3 lbs

Details

  • Installation Torque
    3.5 lb-ft
  • Number Of Locking Screws
    3
  • Product Types
    Flanged Locking Assemblies (Internal)

Overview

Mfr description
B802005 B800 5/16" KEYLESS LOCKING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text