Motion
49194
Flanged Locking Assembly - B800 Series, 0.709 in ID, 1.2600 in OD
Mi Item #03553667
MFR #49194
Price$199.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Locking Assembly - B800 Series, 0.709 in ID, 1.2600 in OD
Mi Item #03553667
MFR #49194

Mfr description
T82007 B800 7/16" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.78/each

Specifications

Dimensions

  • Bolt Size
    M4 x 10
  • Bore Diameter
    0.709 in
  • Hub Contact Pressure
    14235 psi
  • Outside Diameter  
    1.2600 in
  • Screw Size
    M4 x 10
  • Weight
    0.5 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    3.5 lb-ft
  • Number Of Locking Screws
    4
  • Product Types
    Flanged Locking Assemblies (Internal)
  • Series
    B800
  • Transmissible Axial Force
    2096 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)