Specifications
Dimensions
- Axial MotionNone
- Bolt SizeM4 x 10
- Bore Diameter8 mm
- Hub Contact Pressure107
- Length Through Bore25 mm
- Maximum Transmitted Thrust7285 N
- Outside Diameter15 mm
- Screw SizeM4 x 10
Details
- Installation Torque5 Nm
- Manufacturer Catalog NumberT8008
- Manufacturer Product Page
- MaterialSteel
- Maximum Transmitted Torque29 N-m
- UPC_NO662345061476
Overview
Mfr description
T8008 B800- 8 X 15 LOCKING ASSY