Motion
H3201
Keyless Bushings - 10.3180 in ID, 4.8030 in LTB
Mi Item #03553669
MFR #H3201
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 10.3180 in ID, 4.8030 in LTB
Mi Item #03553669
MFR #H3201

Mfr description
H3201 320-10 SHRINK DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    15.1970 in
  • Bolt Size
    M20 x 100
  • Bore Diameter
    10.3180 in
  • Bore Size
    12.5980 in
  • Length Through Bore  
    4.8030 in
  • Outside Diameter  
    20.4800 in
  • Screw Size
    M20x100
  • Weight
    288.000 lbs

Details

  • Installation Torque
    362 ft-lb
  • Manufacturer Catalog Number
    H3201
  • Manufacturer Product Page
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    359728 ft-lbs
  • UPC_NO
    662345045834
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)