Motion
UKP209+H2309

AMI BEARINGS INC
UKP209+H2309

Pillow Block Ball Bearing Unit - 40 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03553723
MFR #UKP209+H2309
Price$124.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKP209+H2309

Pillow Block Ball Bearing Unit - 40 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03553723
MFR #UKP209+H2309

Mfr description
UKP209+H2309 40MM PILLOW BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$124.47/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1260 in
  • Base Width
    54 mm
  • Bolt Center To Center Length
    137 mm to 156 mm
  • Bolt Hole Diameter
    0.6690 in
  • Bolt Size
    M14
  • Bore Diameter
    40 mm
  • Bore Inside Diameter
    1.5750 in
  • Bore Length
    1.9690 in
  • Housing Width
    2.1260 in
  • Inner Race Width
    1.9690 in
  • Inside Diameter
    1.5750 in
  • Length
    7.4800 in
  • Length Through Bore
    1.9690 in
  • Max Bolt Hole Spacing
    6.1420 in
  • Min Bolt Hole Spacing
    5.3940 in
  • Overall Height
    108 mm
  • Overall Length
    190 mm
  • Overall Width
    54 mm
  • Shaft Diameter
    40 mm
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    5.29 lbs
  • Width
    2.1260 in, 54 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    H2309
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UK209+H2309
  • Bearing Type
    Adapter Sleeve Mount
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    P209T
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Adapter Sleeve Mount
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3350 kgf
  • Radial Static Load Capacity
    2090 kgf
  • Replacement Bearing
    UK209+H2309
  • Seal Type
    Contact with Slinger
  • Series
    UKP200+H2000
  • Shaft Attachment
    Tapered Adapter Sleeve
  • Type Of Bearing
    Adapter Sleeve Mount
  • UPC_NO
    0808250159246
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)