Motion
B602700
Keyless Bushings - B106 Series, 7.0000 in ID, 9.2520 in OD, 2.5590 in LTB
MI ITEM #03553833
MFR #B602700
List Price$1,504.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 7.0000 in ID, 9.2520 in OD, 2.5590 in LTB
MI ITEM #03553833
MFR #B602700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,504.90/each for your price

Overview

Mfr description
B602700 B106 7" KEYLESS LOCKING ASSEMBLY

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    26571 ft lb
  • Maximum Transmitted Thrust
    91102 lbs
  • Number Of Locking Screws
    12
  • Screw Size
    M14x40
  • Hub Contact Pressure
    15078
  • Series
    B106
  • Manufacturer Product Page
  • Installation Torque
    166 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    B602700
  • Weight
    20.200 lbs
  • UPC_NO
    662345044608
  • Bore Diameter
    7.0000 in
  • Bore Size
    7.0000 in
  • Bolt Size
    M14 x 40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text