Motion
T152800
Keyless Bushings - 8.0000 in ID, 4.1340 in LTB
MI ITEM #03553835
MFR #T152800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 8.0000 in ID, 4.1340 in LTB
MI ITEM #03553835
MFR #T152800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T152800 B115IN X 8" LOCKING ASSY

Specifications

  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    70109 ft-lbs
  • Maximum Transmitted Thrust
    210328 lbs
  • Screw Size
    M14 x 80
  • Hub Contact Pressure
    18216
  • Manufacturer Product Page
  • Installation Torque
    166 ft-lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T152800
  • Weight
    32.000 lbs
  • UPC_NO
    662345058636
  • Bore Diameter
    8.0000 in
  • Bore Size
    8.0000 in
  • Bolt Size
    M14 x 80

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text