Motion
55305
Keyless Bushings - B800 Series, 0.5000 in ID, 0.9060 in OD, 1.0830 in LTB
Mi Item #03553836
MFR #55305
Price$199.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 0.5000 in ID, 0.9060 in OD, 1.0830 in LTB
Mi Item #03553836
MFR #55305

Mfr description
B802008 B800 1/2" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.78/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M4 x 10
  • Bore Diameter
    0.5000 in
  • Bore Size
    0.5000 in
  • Hub Contact Pressure
    11140 psi
  • Length Through Bore  
    1.0830 in
  • Maximum Transmitted Thrust
    2096 lbs
  • Outside Diameter  
    0.9060 in
  • Screw Size
    M4x10
  • Weight
    0.500 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    3.5 ft lb
  • Manufacturer Catalog Number
    B802008
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    44 ft lb
  • Number Of Locking Screws
    4
  • Series
    B800
  • Transmissible Axial Force
    2096 lbf
  • UPC_NO
    662345063647
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)