Motion
55302
Flanged Locking Assembly - 0.551 in ID, 0.9840 in OD
MI ITEM #03553837
MFR #55302
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Locking Assembly - 0.551 in ID, 0.9840 in OD
MI ITEM #03553837
MFR #55302

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    M4 x 10
  • Bore Diameter
    0.551 in
  • Hub Contact Pressure
    19217 psi
  • Outside Diameter  
    0.9840 in
  • Screw Size
    M4 x 10
  • Weight
    0.2 lbs

Details

  • Installation Torque
    3.5 lb-ft
  • Number Of Locking Screws
    3
  • Product Types
    Flanged Locking Assemblies (Internal)

Overview

Mfr description
B802004 B800 1/4" KEYLESS LOCKING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text