Motion
58200
Mi Item #03553910
MFR #58200
Price$6.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #03553910
MFR #58200

Mfr description
58200 2" SPRING CLAMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.43/each

Specifications

Dimensions

  • Maximum Clamping Pressure
    65 lb
  • Throat Depth
    2 in

Details

  • Body Material
    Resin
  • Handle Material
    Resin
  • Jaw Shape
    Adjustable
  • Jaw Tip Movement
    Fixed
  • Maximum Opening Capacity
    2 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)