Motion
HH924349/HH92#03

NTN
HH924349/HH92#03

Tapered Roller Bearing Set - 4.3750 in Bore, 9.5000 in OD, 6.2500 in Width, Class 4 Precision, 0.0600 in, 1.500 mm Fillet Radius
Mi Item #03553938
MFR #HH924349/HH92#03
Price$11,131.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HH924349/HH92#03

Tapered Roller Bearing Set - 4.3750 in Bore, 9.5000 in OD, 6.2500 in Width, Class 4 Precision, 0.0600 in, 1.500 mm Fillet Radius
Mi Item #03553938
MFR #HH924349/HH92#03

Mfr description
HH924349/HH92#03 TAPERED ROLLER SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,131.06/each

Specifications

Dimensions

  • Bore Diameter  
    4.3750 in
  • Fillet Radius
    0.0600 in, 1.500 mm
  • Inner Ring Width
    2.8125 in, 71.438 mm
  • Outside Diameter
    9.5000 in
  • Overall Width
    6.2500 in
  • Precision Rating
    Class 4
  • Weight
    69.005 lbs

Details

  • Abma Precision Rating
    Class 4
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    HH924349
  • Compatible Cup
    HH924310D
  • Country of Origin
    JP
  • Harmonization Code
    8482.20.0064
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359654677
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359654677
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)