Motion
01052
Scott® Paper Towel Roll - 1 Ply, 8 in Width, 800 ft Roll Length, 12 Rolls, White Color
Mi Item #03554140
MFR #01052
Price$16.10/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scott® Paper Towel Roll - 1 Ply, 8 in Width, 800 ft Roll Length, 12 Rolls, White Color
Mi Item #03554140
MFR #01052

Mfr description
01052 SCOTT ROLL TOWEL CASE OF 12
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.10/rl

Specifications

Dimensions

  • Roll Length
    800 ft
  • Towel Width
    8 in

Details

  • Color
    White
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Meets Industry Standards By
    EPA, EcoLogo, FSC, Green Seal
  • Number of Rolls
    12
  • Paper Towel Roll Type
    Hardwound
  • Plain Or Pattern
    Plain
  • Ply
    1
  • Roll Or Sheets
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)