Motion
QJ319-N2-MPA-T42A

FAG (SCHAEFFLER)
QJ319-N2-MPA-T42A

Four-point Contact Bearing - 95 mm Bore, 200 mm OD, 45 mm Width
Mi Item #03554143
MFR #QJ319-N2-MPA-T42A
Price$3,332.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
QJ319-N2-MPA-T42A

Four-point Contact Bearing - 95 mm Bore, 200 mm OD, 45 mm Width
Mi Item #03554143
MFR #QJ319-N2-MPA-T42A

Mfr description
QJ319-N2-MPA-T42A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,332.82/each

Specifications

Dimensions

  • Bore Diameter
    95 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    45 mm
  • Weight
    16.424 lbs, 7.45 kg

Details

  • Bore Type
    Straight
  • Product Type
    Four-Point Contact Bearings
  • Series
    300
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)