Specifications
Dimensions
- Glove SizeM or Size 8
Details
- Ansi Isea Abrasion Resistance LevelA3
- Coating MaterialNitrile
- ColorBlue, White
- Cuff TypeKnitwrist
- Hand TypePair
- Knit Gauge15 ga
- Lining MaterialCotton
- Material TypeKnit Gloves - Coated
- Standards MetASTM, CIFA
- TypeCut & Puncture Resistant
- UPC_NO779406151936