Motion
58300
Mi Item #03554361
MFR #58300
Price$11.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #03554361
MFR #58300

Mfr description
58300 3" SPRING CLAMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.96/each

Specifications

Dimensions

  • Maximum Clamping Pressure
    65 lb
  • Throat Depth
    3 in

Details

  • Body Material
    Resin
  • Handle Material
    Resin
  • Jaw Shape
    Adjustable
  • Jaw Tip Movement
    Fixed
  • Maximum Opening Capacity
    3 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)