Motion
CL110
Checklite Safety Glasses - Scratch Resistant, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Small Size
Mi Item #03554466
MFR #CL110
Price$1.74/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Checklite Safety Glasses - Scratch Resistant, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Small Size
Mi Item #03554466
MFR #CL110

Mfr description
CL110 CHECKLITE CLEAR LENS
  • Exclusive Duramass® scratch-resistant lens coating
  • Flexible spatula temple design for a comfortable fit during long use
  • Strong, lightweight polycarbonate lens
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.74/pr

Specifications

Dimensions

  • Size
    Small

Details

  • Approval Listing Regulations
    ANSI Z87+, AS/NZS 1337.1, CAN/CSAZ94.3, CE EN 166, MIL-PRF-31013
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Style
    Frameless
  • Frame Temple Color
    Transparent
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Style
    Single
  • Logo
    Checklite
  • Product Line
    Checklite
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Transparent
  • Temple Style
    Spatula
  • Type
    Safety Glasses
  • UPC_NO
    766868761100
  • UV Protection
    Provides UV Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)