Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
2252-04

Nxt Hair/Body Shampoo - Liquid, 2000 ml, Bag-in-Box Refill, Citrus Scent
Mi Item #03554635
MFR #2252-04

Mfr description
GOJ2252-04 SOAP/SHAMPOO
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Container Size
    2000 ml

Details

  • Color
    Orange
  • Contains
    Sodium Laureth Sulfate
  • Form
    Liquid
  • Number of Packets
    4
  • Product Types
    Hair/Body Shampoo
  • Scent
    Citrus
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)