Motion
3MM9303WICRDUM

TIMKEN (FAFNIR)
3MM9303WICRDUM

Spindle & Precision Machine Tool Angular Contact Bearing - Open
MI ITEM #03554727
MFR #3MM9303WICRDUM
Price$1,041.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM9303WICRDUM

Spindle & Precision Machine Tool Angular Contact Bearing - Open
MI ITEM #03554727
MFR #3MM9303WICRDUM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,041.26/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    30.00 mm
  • Overall Width  
    14 mm

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    3MM9303WICRDUM BEARING
  • Manufacturer Upc Number
    087796238183
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796238183

Overview

Mfr description
3MM9303WICRDUM BEARING
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
  • Bearing Weight: 0.020 Kg 0.040 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought