Motion
SPLIT COLLAR SQR 612 D2-1/2IN PA

REXNORD INC
SPLIT COLLAR SQR 612 D2-1/2IN PA

Flat Top Conveyor Chain Accessory - Split Shaft Collar with Square Bore, 2-1/2 (Shaft Dia.) in, 4.57 (Overall Dia.) in Overall Length, 0.71 in Width, Reinforced Polyamide (Collar), Stainless Steel (Hardware) Material
Mi Item #03554837
MFR #SPLIT COLLAR SQR 612 D2-1/2IN PA
Price$12.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SPLIT COLLAR SQR 612 D2-1/2IN PA

Flat Top Conveyor Chain Accessory - Split Shaft Collar with Square Bore, 2-1/2 (Shaft Dia.) in, 4.57 (Overall Dia.) in Overall Length, 0.71 in Width, Reinforced Polyamide (Collar), Stainless Steel (Hardware) Material
Mi Item #03554837
MFR #SPLIT COLLAR SQR 612 D2-1/2IN PA

Mfr description
612-692972 SQ SPLIT COLLAR 2.5 NYL
  • Split Shaft Collars - Square Bore without Keyway
  • 2-1/2 Inch Bore Diameter
  • 3.74 Inches Width "A" Diameter
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.65/each

Specifications

Dimensions

  • Length
    2-1/2 (Shaft Dia.) in, 4.57 (Overall Dia.) in
  • Weight
    0.26 lbs
  • Width
    0.71 in

Details

  • Accessory Type
    Split Shaft Collar with Square Bore
  • Country of Origin
    Italy
  • Material
    Reinforced Polyamide (Collar), Stainless Steel (Hardware)
  • UPC_NO
    793699671681
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)