Motion
NT820-27T 1-1/4IN I LF

REXNORD INC
NT820-27T 1-1/4IN I LF

Flat Top Conveyor Chain Sprocket - 27 Teeth, 1-1/4 in Bore Dia., POM Material
MI ITEM #03554840
MFR #NT820-27T 1-1/4IN I LF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NT820-27T 1-1/4IN I LF

Flat Top Conveyor Chain Sprocket - 27 Teeth, 1-1/4 in Bore Dia., POM Material
MI ITEM #03554840
MFR #NT820-27T 1-1/4IN I LF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
101-9655-4 IDLER WHEEL 27T 1-1/4
  • 820 Series Molded Non-Split Drum with 27Teeth and a 1-1/4in Round Idler Bore in LF material

Specifications

  • Sprocket Type
    Molded Non-Split Drum
  • Bore Type
    Idler
  • Bore Diameter
    1 1/4 in
  • Pitch Diameter
  • Number Of Teeth
  • Chain / Sprocket Type
    Molded Non-Split Drum
  • Length Through Bore
    2.19 in
  • Sprocket Material
    LF
  • Outside Diameter
    6.56 in
  • Weight
    0.80 lbs
  • UPC_NO
    698210878108
  • Chain Number
    NT820

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text