Motion
XPZ875

MEGADYNE
XPZ875

Metric Dynamic-X V-Belt - XPZ, 10 mm Top Width, 1 Strand, 875 mm Nominal Outside Length, Cogged
MI ITEM #03554941
MFR #XPZ875
Your Price$18.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
XPZ875

Metric Dynamic-X V-Belt - XPZ, 10 mm Top Width, 1 Strand, 875 mm Nominal Outside Length, Cogged
MI ITEM #03554941
MFR #XPZ875

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.04/each(List $33.20)

Overview

Mfr description
XPZ875 METRIC COGGED V BELT

Specifications

  • Section
    XPZ
  • Number Of Strands
    1
  • Nominal Outside Length
    875 mm
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    10 mm
  • Material
    Synthetic Rubber - EPDM
  • Belt Height
    8 mm
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text