Motion
815-23R1.44-DS-SS

SYSTEM PLAST
815-23R1.44-DS-SS

Split Sprocket - Split Sprocket, 23 Teeth, 1.4375 in Bore Dia., 5.5600 in Pitch Dia.
Mi Item #03555010
MFR #815-23R1.44-DS-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
815-23R1.44-DS-SS

Split Sprocket - Split Sprocket, 23 Teeth, 1.4375 in Bore Dia., 5.5600 in Pitch Dia.
Mi Item #03555010
MFR #815-23R1.44-DS-SS

Mfr description
815-23R1.44-DS-SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • Flange Diameter  
    5.5900 in
  • Maximum Bore
    1.4375 in
  • Pitch Diameter  
    5.5600 in

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Flange Material
    Reinforced Polyamide
  • Manufacturer Product Page
  • Number Of Teeth  
    23
  • Sprocket Type
    Split Sprocket
  • UPC_NO
    726166149369
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)