Motion
FB-SC-012-NL

DODGE
FB-SC-012-NL

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal Seal
Mi Item #03555053
MFR #FB-SC-012-NL
Price$143.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FB-SC-012-NL

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal Seal
Mi Item #03555053
MFR #FB-SC-012-NL

Mfr description
FBSC012 NL 3-BOLT FLG
  • Superior locking force - Dodge uses 65º spacing for setscrews. This unique design offers an optimum balance between locking force and inner ring stress.
  • Stronger, more flexible cage - The SC/SCM uses a ball cage that is made of heat stabilized nylon with fiber-glass reinforcement for added strength.
  • Simplified anti-rotation device - An anti-rotation pin prevents rotation of the outer race within the housing.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.62/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.3750 in
  • Bolt Size
    0.3750 in
  • Bore Diameter  
    3/4 in
  • Bore Length
    1.23 in
  • Weight
    1.00 lbs

Details

  • Bearing Series
    204 Series
  • Bearing Type
    Set Screw Ball Bearing
  • Bore Shape
    Round
  • Bore Type
    Straight
  • Country of Origin
    US
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    2899 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    3-Bolt Bracket
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    058544
  • Maximum Speed
    5000 rpm
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2899 lbf
  • Radial Static Load Capacity
    1482 lbf
  • Relubricatable
    No
  • Seal Type
    Single Lip Contact Seal
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    1482 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782475286539
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)