Specifications
Dimensions
- Frame Size4.4
Details
- Enclosure TypeOAO (Open Air-Over)
- Motor Horsepower1/20 hp
- Motor Phase1 ph
- Motor Supply Voltage115 V
- Product TypeGeneral Purpose Motors
- Synchronous Rpm1550-1300-1050 rpm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)