Motion
TDLB6871D8 4 7/16 TAKEUP ROLLER BRG

LINK-BELT
TDLB6871D8 4 7/16 TAKEUP ROLLER BRG

Roller Bearing Take-up Unit - Top Angle, Spherical Roller, 4-7/16 in Bore, Cast Iron, Adapter Mounted
Mi Item #03555129
MFR #TDLB6871D8 4 7/16 TAKEUP ROLLER BRG
Price$14,762.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TDLB6871D8 4 7/16 TAKEUP ROLLER BRG

Roller Bearing Take-up Unit - Top Angle, Spherical Roller, 4-7/16 in Bore, Cast Iron, Adapter Mounted
Mi Item #03555129
MFR #TDLB6871D8 4 7/16 TAKEUP ROLLER BRG

Mfr description
TDLB6871D8 T-U UNIT TD-LB6871D8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,762.74/each

Specifications

Dimensions

  • Body Width
    9.7900 in, 248.69 mm
  • Bore Diameter
    4-7/16 in
  • Bore Length
    9.7900 in, 248.69 mm
  • Housing Dimensions
    9.7900 in, 248.69 mm
  • Housing Width
    9.7900 in, 248.69 mm
  • Inner Ring Width
    9.7900 in, 248.69 mm
  • Length Through Bore
    9.7900 in, 248.69 mm
  • Overall Height
    14.3800 in, 365.30 mm
  • Overall Length
    17.0000 in, 432 mm
  • Overall Width
    9.7900 in, 248.68 mm
  • Shaft Diameter
    4.4375 in, 112.71 mm
  • Size Code
    22226
  • Slot Spacing
    12.8800 in, 327.19 mm
  • Slot Width
    1.6200 in, 41.10 mm
  • Tap Thread Size
    1/8 NPT
  • Weight
    203 lbs, 92.1 kg

Details

  • Adapter Sleeve Part Number
    H3126071
  • Bearing Series
    TDLB6800
  • Cage Material
    Steel
  • Country of Origin
    China
  • Dynamic Load Capacity
    636093 N, 143000 lbf
  • End Cap Style
    Taconite Seal
  • Finish Coating
    Powder Coated
  • Grease Type
    Relubricatable
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top-Angle Take-up
  • Locking Device
    Adapter Mounted
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    TDLB6871D8
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    1290 rpm
  • Maximum Speed
    1290 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Top Angle
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    636093 N, 143000 lbf
  • Radial Static Load Capacity
    871851.437 N, 196000 lbf
  • Relubricatable
    True
  • Replacement Bearing
    22226LBKC3
  • Seal Type
    Taconite Seal
  • Sealing Type
    Taconite Seal
  • Self Aligning
    True
  • Shaft Attachment
    Adapter Mount
  • Static Load Capacity
    871851 N, 196000 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Top Angle
  • Vibration Frequency Roller Spin
    3.14 cpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)