Motion
66623350652

NORTON ABRASIVES
66623350652

Merit Sanding & Finishing Belt - 80 Grit, Aluminum Oxide Material, X-wt. Cotton Backing Material, 75.0000 in Belt Length, 37.0000 in Belt Width, 1 Per Pack
MI ITEM #03555160
MFR #66623350652
List Price$101.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623350652

Merit Sanding & Finishing Belt - 80 Grit, Aluminum Oxide Material, X-wt. Cotton Backing Material, 75.0000 in Belt Length, 37.0000 in Belt Width, 1 Per Pack
MI ITEM #03555160
MFR #66623350652

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$101.53/each for your price

Overview

Mfr description
66623350652 37 X 75 BLT 80 X BELT
  • Premium aluminum oxide abrasive for fast initial cut rate
  • Heavy, durable X-weight cotton backing is ideal for heat sensitive applications
  • Strong butt joint that allows the belt to be run in either direction
  • Good open coat coarse grit choice to minimize loading on wood and soft metals - where initial price is the main concern

Specifications

  • Application
    Blending, Clean and Detail, Polishing, Stock Removal, Stripping
  • Country of Origin
    United States of America
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit FEPA
    80 Grit
  • Grit Number
    80
  • Belt Length
    75.0000 in
  • Belt Width
    37.0000 in
  • Backing Material
    X-wt. Cotton
  • Backing Weight
    X-wt. Cotton
  • Grade
    Coarse
  • Manufacturer Stock Number
    66623350652
  • Manufacturer Upc Number
    666233506520
  • UPC_NO
    66623350652
  • Product Types
    Coated Cloth Belts,Belts
  • Overall Width
    37 in
  • Color
    Brown
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text