Motion
7306SB

GREENLEE
7306SB

Knockout - Knockout, Handle/Body Style: Round, Minimum Punch Dia: 7/8 in, Maximum Punch Dia: 2-3/8 in, 6 Punches
Mi Item #03555236
MFR #7306SB
Price$2,746.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
7306SB

Knockout - Knockout, Handle/Body Style: Round, Minimum Punch Dia: 7/8 in, Maximum Punch Dia: 2-3/8 in, 6 Punches
Mi Item #03555236
MFR #7306SB

Mfr description
7306SB RAM AND HAND PUMP HYDRAULIC
  • Fast, easy and simple to operate
  • Compact design for field use on construction sites and maintenance jobs
  • Punches ten times faster than wrench method
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,746.33/each

Specifications

Dimensions

  • Maximum Punch Diameter
    2-3/8 in
  • Minimum Punch Diameter
    7/8 in
  • Punch Diameter
    1-11/16 in, 1-15/16 in, 1.115 in, 1.362 in, 2-3/8 in, 7/8 in
  • Size Range
    1/2 in to 2.0000 in

Details

  • Handle/Body Style
    Round
  • Includes
    Spacer - Short
  • Non Marring
    Not Non-Marring
  • Non Sparking
    Not Non-Sparking
  • Number of Punches
    6
  • Punch Type
    Knockout
  • UPC_NO
    783310343608
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)