Motion
7906SB

GREENLEE
7906SB

Punch Set or Kit - Minimum Punch Dia: 0.885 in, Maximum Punch Dia: 2.416 in, 18 Punches
Mi Item #03555244
MFR #7906SB
Price$1,862.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
7906SB

Punch Set or Kit - Minimum Punch Dia: 0.885 in, Maximum Punch Dia: 2.416 in, 18 Punches
Mi Item #03555244
MFR #7906SB

Mfr description
7906SB QUICK DRAW 90 HYDRAULIC PUNCH
  • Compact, lightweight design for portability and fast, easy one-person operation
  • Develops eight tons of hydraulic force for easy punching, even in 10-gauge stainless steel, depending on individual punch capacities
  • Perfect for fast, straight-on front panel punching
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,862.65/each

Specifications

Dimensions

  • Maximum Punch Diameter
    2.416 in
  • Minimum Punch Diameter
    0.885 in
  • Punch Diameter
    0.885 in, 1.115 in, 1.362 in, 1.701 in, 1.951 in, 2.416 in
  • Size Range
    1/2 in to 2.0000 in

Details

  • Includes
    Spacer - Short
  • Non Sparking
    Not Non-Sparking
  • Number of Punches
    18
  • UPC_NO
    783310343004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)