Motion
66253319968

NORTON ABRASIVES
66253319968

Bench & Pedestal Wheel - Grade: Medium Grit, Grit Number: 60
MI ITEM #03555272
MFR #66253319968
Your Price$924.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253319968

Bench & Pedestal Wheel - Grade: Medium Grit, Grit Number: 60
MI ITEM #03555272
MFR #66253319968

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$924.13/each(List $1,062.75)

Overview

Mfr description
66253319968 14 X 2 X 1-1/2 39C60-JVK
  • Sharp, green silicon carbide performance applications on carbide tooling and nonferrous materials
  • Vitrified bonded for superb shape holding and resistance to wear
  • Made in the USA
  • Coarse grit for medium stock to light stock removal
  • Speed rated for standard RPM bench and pedestal grinders

Specifications

  • Material
    Silicon Carbide
  • Grit Number
    60
  • Grade
    Medium Grit
  • Max Rpm
    1800 rpm
  • Package Quantity
    1
  • UPC_NO
    66253319968

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text