Motion
87416
Modular Lube Acrylic Bowl Air Operated Reservoir, Lubricant Type(s): (Grease), 1 Outlet, Capacity: 15lb, Outlet Thread Size: 1/2"
MI ITEM #03555290
MFR #87416
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Lube Acrylic Bowl Air Operated Reservoir, Lubricant Type(s): (Grease), 1 Outlet, Capacity: 15lb, Outlet Thread Size: 1/2"
MI ITEM #03555290
MFR #87416

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
87416 RESERVOIR

Specifications

  • Type
    Air Operated
  • Lubricant Type
    Grease
  • Number Of Outlets
    1
  • Bowl Material
    Acrylic
  • Capacity
    15 lbs
  • Mount Type
    Direct Mount
  • Outlet Thread Size
    1/2 in
  • Outlet Thread Type
    NPTF
  • Diameter
    7.31 in
  • Height
    25.19 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text