Motion
262.S54.HUB RB RMKD 1-1/16

REXNORD INC
262.S54.HUB RB RMKD 1-1/16

262.S54.HUB RB RMKD 1-1/16
Mi Item #03555342
MFR #262.S54.HUB RB RMKD 1-1/16
Price$3,104.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
262.S54.HUB RB RMKD 1-1/16

262.S54.HUB RB RMKD 1-1/16
Mi Item #03555342
MFR #262.S54.HUB RB RMKD 1-1/16

Mfr description
938019 262.S54.HUB RB 1-1/16"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,104.59/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/16 in
  • Bore Size
    1.0625 in, 26.99 mm
  • Coupling Size Code
    262
  • Distance Between Shafts
    118 (Both Hub Out) mm, 4.83 mm, 61.5 (One Hub Out) mm
  • Flange Outside Diameter  
    175 mm
  • Hub End Diameter
    4.12 in
  • Weight
    12.00 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    938019
  • Product Type
    Disc Coupling Hubs
  • Series
    S54
  • UPC_NO
    698210689001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)