Motion
02-153238
FDC1-10-6T-22 VALVE
Mi Item #03555401
MFR #02-153238
Price$621.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FDC1-10-6T-22 VALVE
Mi Item #03555401
MFR #02-153238

Mfr description
FDC1-10-6T-22 VALVE
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$621.95/each

Specifications

Dimensions

  • Overall Height
    3.50 in
  • Overall Length
    3.00 in
  • Overall Width
    2.00 in
  • Port Size
    SAE 6 (9/16–18 UNF)

Details

  • Action
    Flow Control
  • Actuation
    Manual
  • Connection Gender
    Female
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Housing Material
    Aluminum
  • Manufacturer Catalog Number
    02-153238
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    4 gpm
  • Maximum Operating Pressure
    3000 psi
  • Maximum Viscosity
    105 sus
  • Mounting Type
    Screw-in Cartridge
  • Pressure Compensation
    Pressure Compensated
  • Recommended Filtration Level
    18/16/13 Microns
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)