Motion
02-390560
Directional Control Valve - Solenoid Actuation, D05 Valve, 3.35 cfm Max Flow, 24 V dc Coil
Mi Item #03555486
MFR #02-390560
Price$1,741.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Directional Control Valve - Solenoid Actuation, D05 Valve, 3.35 cfm Max Flow, 24 V dc Coil
Mi Item #03555486
MFR #02-390560

Mfr description
DG4S4LW-010C-H-60-S471 VALVE
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,741.51/each

Specifications

Dimensions

  • Overall Height
    3.85 in
  • Overall Length
    6.84 in
  • Overall Width
    2.58 in
  • Size (ISO-4401)
    D05
  • Valve Size
    D05

Details

  • Actuation
    Solenoid
  • Body Material
    Gray Iron
  • Check Location
    Solenoid A, Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Coil Voltage
    24 V dc
  • Design Number
    60
  • Electrical Connection
    Top exit flying leads
  • Electrical Connector Type
    Flying Lead Coil with Wired Terminal Block
  • Fluid Comp
    Petroleum Oil
  • Manual Override Type
    No Override
  • Max Operating Temperature
    122 °F
  • Maximum Flow Rate
    3.35 cfm
  • Maximum Operating Pressure
    9834 psi
  • Min Operating Temperature
    68 °F
  • Mounting Type
    Subplate/manifold mounted
  • Performance Specification
    Standard Performance
  • Seal Material
    Buna-N
  • Series
    DG4S4-01 60 Design
  • Spool Spring Arrangement
    Spring centered
  • Spool Type
    A Port and Double Offset sensing switch on B Port
  • T Port Pressure Rating
    1000 psi, 70 bar
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
  • Wiring Housing Type
    Flying Leads
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)